Beli filter exhaust fan di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Fort Fan Accessory Filter Plastic (Filter Plastik Kipas)atribut:
- Material: Plastic
- DV Plastic Filter Fan (Filter Kipas Plastik)atribut:
- Material: ABS Plastic
- Shape: Square
- Filtration efficiency: 0.73
- AS ONE Exhaust Fan Option Dust Removal Filter Whiteatribut:
- Filter Material: Polyester nonwoven fabric
- Package Size (mm): 225x225x20
- Fort AC-Axial Blower Fan (Kipas Blower Aksial)atribut:
- Voltage (V): AC 220-240
- Frequency (Hz): 50/60
- Fort Fan Accessory Protected w/ Metal Cover (Pelindung Cover Logam)atribut:
- Material: Metal
- Schneider Electric ClimaSys CV (Kipas/Pendingin Panel)atribut:
- Product or Component Type: Fan
- Range: ClimaSys
- RITTAL Fan Filteratribut:
- ROHS Directive (Corresponding to 10 Substances): Correspondence
- DV Metal Filter Fan (Filter Kipas Logam)Deskripsi:Fan & Filter. High Quality Terminal.atribut:
- Shape: Round
- Material: Chrome Plating, 304 Stainless Steel
- Type: Metal Mesh Cover
- OLFA Cutter Blades Heavy Duty (Isi Cutter)Deskripsi:It is a value pack with 50 sheets x 10 (500 sheets). White blade: It is a versatile type excellent in durability. Black blade: This is a super sharp-edge polishing blade that emphasizes sharpness.atribut:
- Blade Length (mm): 100
- Blade Width (mm): 18
- RITTAL Compact Axial Fan Kotak (Kipas Aksial)Deskripsi:Wet-location square axial fans are used for cooling equipment in enclosures that are exposed to wet conditions. Their motor is IP (Ingress Protection) rated to withstand water sprays and help keep out dust. These equipment-cooling fans have a square housing that can mount over a round cutout or fit into a square cutout for installation.atribut:
- UNSPSC: 40101604
- Bearing Type: Ball
- Blade Material: Steel
- Electrical Connection - Fans: Terminals
- Environmental Applications: Equipment Cooling
- Fan Shape: Square
- Housing Material: PBT Plastic
- IP Rating: IP54
- Maximum Ambient Temperature (°F): 131
- Motor Insulation: Class B
- Mounting Position: Vertical or Horizontal
- Requires: Hard Wiring
- Thermal Protection: Impedance
- SEKAI Cooling Fan (Kipas Pendingin)Deskripsi:Kipas Angin SEKAI VFN 1212 adalah produk kipas angin Pendingin, yang mengatur keluar dan masuk aliran udara juga dengan desain yang elegan. Pendingin yang kuat dengan rangka besi yang dicetak yang hemat dengan putaran 2640 putaran per menit. Dilengkapi juga dengan sekring pengaman dari panas yang berlebihan dan dilengkapi dengan kawat pelindung. - Kipas Pendingin/ Cooling Fan - Daya : 20 Watt - RPM : 2640 r/min - 220 V AC / 50 Hz & 0.1 A - Tahan Terhadap Suhu Panas - Rangka Besi Yang Dicetak - Aman Dari Impedansi - Dilengkapi Kawat Pelindungatribut:
- Voltage (V): 220
- Color: Black
- Frequency (Hz): 50
- Primus Filter Fan Cabinet (Kipas Filter Cabinet)Deskripsi:-Housing made of heat resistant ABS Plastic-Self extinguishing in accordance with UL94 VO-EU4 filtermat quality grade-90 % dedusting degree-Ball bearing axial fans-Electric connections by terminalsTypically designed for control box or electronic cabinet ,exhaust radical fans is structured from cradle and dust filter easily removed for cleaningHousing made of heat resistant ABS plastic and self extinguish in compliance with standard as UL94, it is positioned as first class of exhaust radical fans.atribut:
- Air Volume: 155 1 PMF 25cm/h, 200, 2 PMF 25cm/h, 150 1 PMF 30cm/h
- Consumption Current (A): 0.3
- Frequency (Hz): 50-60
- Noisiness (dB): 58
- Power (W): 40
- Protection: IP54
- Temperature (°C): -10 to +70
- Volume Velocity (cm/hour): 220
- RITTAL Compact Axial Fan Guards & FiltersDeskripsi:Axial fan filters are sheets of filtering media that remove debris and contaminants from the air as it's pulled into a fan. They help prevent overheating and damage to equipment by preventing dust and debris from building up on the fan blades and entering the enclosure. Also called a muffin fan filter, these thin, flat sheets fit behind a compatible axial fan guard and are used to replace clogged or damaged filters. They're commonly installed on fans operating in dusty areas.
- Commonwealth Cooling Fan (Kipas Panel)Deskripsi:Cooling fan Commonwealth model FP-108-EX-S1-B adalah kipas pendingin panel (panel fan) berukuran 6 inci (15cm x 15cm atau oval 17x15cm) yang menggunakan sumber listrik AC 220V-240V. Kipas ini dirancang khusus untuk sirkulasi udara dan pembuangan panas pada panel listrik, mesin, atau peralatan elektronik.atribut:
- Blade Material: Plastic
- Frame Material: Die cast aluminium
- Frame Size (inch): 6
- Frame Size (mm): 150
- Maximum Air Flow (cfm): 110
- Noise Level (dB(A)): 35-40
- Speed (rpm): 2700
- Voltage (V): 220-240
- OMRON Axial Fan Filter R87F (Filter Kipas Aksial)atribut:
- Material: Guard: UL94-V0, Media: UL 900, 30 ppi (30 air bubbles per inch)
- Type: Plastic type
- Material (Retainer): UL94-V0
- SanACE AC Fan (Kipas Pendingin)Deskripsi:The heat source of the device and the inside of the control panel are forcibly cooled by the blower of the fan. By controlling the temperature rise of parts, the life of the equipment is extended. Simply connect an AC power supply to operate easily (2 wires). Cooling heat sources for communication equipment, control equipment, power supplies, etc. Air blowing, circulation, diffusion.
- Panasonic Kipas Exhaust (Kipas Ventilasi)Deskripsi:Exhaust dinding Panasonic ini berfungsi untuk mengatur ventilasi udara di ruangan. Hembusan udaranya halus, cara pemasangannya di dinding sederhana dan mudah, motor dengan teknologi baru yang ringan, aman dan lebih tahan lama.
- Orientalmotor Dust and Water Resistant Cover Panel (Panel Penutup)Deskripsi:Dust and Water Resistant Cover Panel 12-PEL54RThis product is an exhaust panel (1 piece, color: light gray) only.It can be used by installing the fan on the intake side and attaching it to the vent hole on the outlet side.IncludedDust and Water Resistant Cover Panel : Operating Manual*The □ in the product name indicates the symbol for the type (S, A, E, V, or P).atribut:
- Applicable Product: Applicable axial flow fan; Size : □119 mm(120 mm)-38 mm thickness; Product Name : EMU1238, MU1238, MD□1238 *
- Degree of Protection: IP54 Specifications
Daftar Harga filter exhaust fan Terbaru October 2026
| Fort Fan Accessory Filter Plastic (Filter Plastik Kipas) | Rp99.900 |
| DV Plastic Filter Fan (Filter Kipas Plastik) | Rp87.900 |
| AS ONE Exhaust Fan Option Dust Removal Filter White | Rp1.999.900 |
| Fort AC-Axial Blower Fan (Kipas Blower Aksial) | Rp109.900 |
| Fort Fan Accessory Protected w/ Metal Cover (Pelindung Cover Logam) | Rp8.900 |
| Schneider Electric ClimaSys CV (Kipas/Pendingin Panel) | Rp629.900 |
| RITTAL Fan Filter | Rp1.499.900 |
| WEIDMULLER Filter Fan | Rp1.499.900 |
| DV Metal Filter Fan (Filter Kipas Logam) | Rp7.900 |
| OLFA Cutter Blades Heavy Duty (Isi Cutter) | Rp52.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/Fort%20Fan%20Accessory%20Filter%20Plastic%20(Filter%20Plastik%20Kipas)/2tP103844101-3.jpg)
/DV%20Plastic%20Filter%20Fan%20(Filter%20Kipas%20Plastik)/4vP109135175-1.jpg)

/Fort%20AC-Axial%20Blower%20Fan%20(Kipas%20Blower%20Aksial)/bzP103842431-1.jpg)
/Fort%20Fan%20Accessory%20Protected%20w%2F%20Metal%20Cover%20(Pelindung%20Cover%20Logam)/32P103844110-2.jpg)
/puP103077930-10.jpg)


/DV%20Metal%20Filter%20Fan%20(Filter%20Kipas%20Logam)/0dP105169013-3.jpg)
/2mP102945094-37.jpg)
/jrP109441711-1.jpg)
/2dP103470085-2.jpg)
/p1P111517901-1.jpg)

/2oP116010096-1.jpg)
/OMRON%20Axial%20Fan%20Filter%20R87F%20(Filter%20Kipas%20Aksial)/ewP106890536-1.jpg)
/SanACE%20AC%20Fan%20(Kipas%20Pendingin)/2sP106563100-1.jpg)
/qwP108170968-1.jpg)
/Orientalmotor%20Dust%20and%20Water%20Resistant%20Cover%20Panel%20(Panel%20Penutup)/ooP110907888-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)